Beli teflon tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)Deskripsi:Kegunaan umum Lakban Teflon, digunakan untuk menyegel air, udara, gas agar tidak bocor melalui koneksi yang tidak memiliki segel karet bawaan. Lakban Teflon / PTFE Sealing Tape sangat serbaguna dan dapat digunakan pada suhu mulai dari -270 °C hingga 260 °C.atribut:
- Heat Resistant: Yes
- Fire Resistant: Yes
- Color: Brown
- HOKI Tape Teflon Heat Resistant Insulation Tape (Lakban Isolasi Tahan Panas)atribut:
- Color: Brown
- Length (m): 10
- Maximum Temperature Resistance (°C): 300
- Thickness (micron): 160
- Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)Deskripsi:Kegunaan umum Lakban Teflon, digunakan untuk menyegel air, udara, gas agar tidak bocor melalui koneksi yang tidak memiliki segel karet bawaan. Lakban Teflon / PTFE Sealing Tape sangat serbaguna dan dapat digunakan pada suhu mulai dari -270 °C hingga 260 °C.atribut:
- Heat Resistant: Yes
- Fire Resistant: Yes
- Size (mmxm): 15x10
- Color: Brown
- NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Tape Thickness (mm): 0.13
- Operating Temperature Range (°C): -60 to 200
- Specification: UL Standard product
- Tape Length (m): 10
- NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)atribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- NITTO Nitoflon Adhesive Tape (Glass Cloth Coating)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Width (mm): 100
- Length (m): 10
- Thickness (mm): 0.13
- Working Temperature Range: -60 to 200degrees
- Specification: UL Standard product
- Purpose of Use: Wrapping for lamination roll release type. Heat-resistant release type for heat sealing.
- CHUKOH FLO PTFE Adhesive TapeDeskripsi:-A heat resistance improving type which is continuously usable at 250°C.-Heat resistant releasing in high temperature at the spot of heat-seal pressure-bonding.-Glass Cloth Coating.
- Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- NITTO NITOFLON Adhesive TapeDeskripsi:-Heat resistant adhesive tape mainly coated with Polytetrafluoroethylene (PTFE) based material with silicone based adhesive.-Excellent in heat resistance.-Various coils, motors, lead wire heat resistant bundles.-Friction surface lining of the shoot and hopper.atribut:
- Adhesive Materials: Silicone Type
- CHUKOH FLO Fluororesin Adhesive Tape Asf-110FrDeskripsi:Chute / hopper inner coating / Non-woven fabric and papermaking dry roll coating / Heat seal crimping part coating / Insulation spacer / Connection part insulation coating / Othersatribut:
- Adhesive: Silicone type
- Tape Length (m): 10
- Color: White translucent
- Base Material: PTFE impregnated film
- air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)Deskripsi:AIR Seal Tape - Seltip / Isolasi Drat Pipa Kran PTFE Kuning 12 Meter- Seal tape kuning merk AIR- PTFE Material- Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoranatribut:
- Density (g/cm³): 0.3
- Diameter (mm): 360
- Material: PTFE
- Tape Length (m): 12
- Tape Width (mm): 12
- Wasser PTFE Pipe Thread Seal Tape (Seal Tape Pipa)atribut:
- Material: High Quality Brass
- Shell Protection Level (V): 10
- CHUKOH FLO Chukoh Flow Adhesive Tape Agf-100Fr (Cello Tape)Deskripsi:Chute / hopper inner coating / Non-woven fabric and papermaking dry roll coating / Heat seal crimping part coating / Insulation spacer / Connection part insulation coating / Othersatribut:
- Adhesive: Silicone type
- Tape Length (m): 10
- Base Material: PTFE impregnated glass cloth
- Union Mounted Wheel Brush Wire (SWA) (Mata Bor Sikat Kawat)atribut:
- Arbor Hole/Shank: 6mm
- Material: Brass Coated
- air PTFE Pipe Thread Seal Tape (Seal Tape Ulir)Deskripsi:PTFE Material.Density: 0.35 g/cm3.Panjang x lebar x tebal: 12 m x 12 mm x 0.075 mm.Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran.atribut:
- Material: PTFE
- Color: Yellow
- TAPECASE PTFE & Silicone Heat and Abrasion Resistance Tape (Lakban Tahan Panas / Lakban Teflon)Deskripsi:PTFE (polytetrafluoroethylene) glass cloth tape provides the most heat and abrasion resistance of all PTFE film tape. The reinforced glass cloth backing withstands tears, punctures, and high heat. It is used in applications such as heat sealing and ironing equipment, and on high-contact parts such as conveyor rollers and belts.atribut:
- Package Quantity: 1
- Product Form: Continuous Roll
- Tape Adhesive Format: Single-Sided
- Tape Brand: TapeCase
- Tape Type: PTFE & Silicone Slick Surface Tape
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
Daftar Harga teflon tape Terbaru October 2026
| Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon) | Rp379.900 |
| HOKI Tape Teflon Heat Resistant Insulation Tape (Lakban Isolasi Tahan Panas) | Rp439.900 |
| Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon) | Rp129.900 |
| KAKUDAI Teflon Tape | Rp39.900 |
| NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip) | Rp109.900 |
| NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape) | Rp109.900 |
| NITTO Nitoflon Adhesive Tape (Glass Cloth Coating) | Rp849.900 |
| CHUKOH FLO PTFE Adhesive Tape | Rp159.900 |
| Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa) | Rp5.900 |
| NITTO NITOFLON Adhesive Tape | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/omP111388886-2.jpg)
/rdP112161985-1.jpg)
/07P111389007-1.jpg)

/P102031810-1.jpg)
/P102031797-1.jpg)
/P102031865-1.jpg)

/P101547718-2.jpg)


/17P111983043-1.jpg)
/g3P106190579-1.jpg)
/P102097618-1.jpg)
/ozP103662899-3.jpg)
%20(Mata%20Bor%20Sikat%20Kawat)/P101003519-1.jpg)
/lpP102117781-2.jpg)
/qkP106193956-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)